Motion
ZW74712
Weatherhead E-Z Clip System A/C Refrigerant Products O-Ring
MI ITEM #09618255
MFR #ZW74712
List Price$4.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead E-Z Clip System A/C Refrigerant Products O-Ring
MI ITEM #09618255
MFR #ZW74712

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.14/each for your price

Overview

Mfr description
ZW74712 MISC ORINGS A/C
  • Available in a variety of sizes

Specifications

  • Inside Diameter
  • Outside Diameter
  • Material
    Hydrogenated Nitrile Butadiene Rubber (HNBR)
  • Durometer
    70
  • Manufacturer Catalog Number
    ZW74712
  • Manufacturer Upc Number
    639789261243
  • UPC_NO
    639789261243
  • Product Type
    O-Rings
  • Accessory Type
    O-Ring
  • Overall Weight
    0.01 lb
  • Thickness
    0.07 in
  • Overall Length
    0.07 in
  • Series
    E-Z Clip System

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text