Specifications
Dimensions
- Bore Diameter0.3750 in
- Outside Diameter1.0800 in
Details
- MaterialAluminum
- Product TypeJaw Coupling Hubs
- SeriesAL
- UPC_NO698672223775
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)