1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
AL0707/16NK
Jaw Coupling Hub - 0.4375 in Bore
MI ITEM #
09620601
MFR #
AL0707/16NK
Price
$23.61
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
TB WOODS AL0707/16NK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
AL0707/16NK
Jaw Coupling Hub - 0.4375 in Bore
MI ITEM #
09620601
MFR #
AL0707/16NK
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$23.61
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
0.4375 in
Outside Diameter
1.3600 in
Details
Material
Aluminum
Product Type
Jaw Coupling Hubs
Series
AL
UPC_NO
698672223799
Overview
Mfr description
AL0707/16NK AL070X7/16 NK L-JAW HUB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought