1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
AL0951
Jaw Coupling Hub - 1.0000 in Bore
MI ITEM #
09620612
MFR #
AL0951
List Price
$59.41
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
TB WOODS AL0951
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
AL0951
Jaw Coupling Hub - 1.0000 in Bore
MI ITEM #
09620612
MFR #
AL0951
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$59.41
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
AL0951 AL095X1 L-JAW HUB
Specifications
Bore Diameter
1.0000 in
Outside Diameter
2.1200 in
Series
AL
UPC_NO
698672037624
Material
Aluminum
Product Type
Jaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought