Motion
AL095118

TB WOODS
AL095118

Jaw Coupling Hub - 1.1250 in Bore
Mi Item #09620613
MFR #AL095118
Price$61.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
AL095118

Jaw Coupling Hub - 1.1250 in Bore
Mi Item #09620613
MFR #AL095118

Mfr description
AL095118 AL095X1 1/8 L-JAW HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.18/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Outside Diameter
    2.1200 in

Details

  • Material
    Aluminum
  • Product Type
    Jaw Coupling Hubs
  • Series
    AL
  • UPC_NO
    698672037839
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)