Specifications
Dimensions
- Bore Diameter0.5000 in
- Outside Diameter2.1200 in
Details
- MaterialAluminum
- Product TypeJaw Coupling Hubs
- SeriesAL
- UPC_NO698672037891
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)