Motion
AL100114

TB WOODS
AL100114

Jaw Coupling Hub - 1.2500 in Bore
Mi Item #09620621
MFR #AL100114
Price$105.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
AL100114

Jaw Coupling Hub - 1.2500 in Bore
Mi Item #09620621
MFR #AL100114

Mfr description
AL100114 AL100X1 1/4 L-JAW HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.63/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Outside Diameter
    2.5300 in

Details

  • Material
    Aluminum
  • Product Type
    Jaw Coupling Hubs
  • Series
    AL
  • UPC_NO
    698672038683
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)