1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
AL100138
Jaw Coupling Hub - 1.3750 in Bore
MI ITEM #
09620623
MFR #
AL100138
Your Price
$102.59
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
TB WOODS AL100138
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
AL100138
Jaw Coupling Hub - 1.3750 in Bore
MI ITEM #
09620623
MFR #
AL100138
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$102.59
/each
(List
$117.97
)
Qty
Add to Cart
Overview
Mfr description
AL100138 AL100X1 3/8 L-JAW HUB
Specifications
Bore Diameter
1.3750 in
Outside Diameter
2.5300 in
Series
AL
UPC_NO
698672038805
Material
Aluminum
Product Type
Jaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought