1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
AL110112
Jaw Coupling Hub - 1.5000 in Bore
MI ITEM #
09620629
MFR #
AL110112
Price
$156.32
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
TB WOODS AL110112
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
AL110112
Jaw Coupling Hub - 1.5000 in Bore
MI ITEM #
09620629
MFR #
AL110112
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$156.32
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
1.5000 in
Outside Diameter
3.3100 in
Details
Material
Aluminum
Product Type
Jaw Coupling Hubs
Series
AL
UPC_NO
698672039123
Overview
Mfr description
AL110112 AL110X1 1/2 L-JAW HUB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought