Specifications
Dimensions
- Bore Diameter1.1250 in
- Outside Diameter3.3100 in
Details
- MaterialAluminum
- Product TypeJaw Coupling Hubs
- SeriesAL
- UPC_NO698672039208
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)