1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
AL150114
Jaw Coupling Hub - 1.2500 in Bore
MI ITEM #
09620635
MFR #
AL150114
List Price
$197.43
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
TB WOODS AL150114
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
AL150114
Jaw Coupling Hub - 1.2500 in Bore
MI ITEM #
09620635
MFR #
AL150114
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$197.43
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
AL150114 AL150X1 1/4 L-JAW HUB
Specifications
Bore Diameter
1.2500 in
Outside Diameter
4.2500 in
Series
AL
UPC_NO
698672039628
Material
Aluminum
Product Type
Jaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data