Specifications
Dimensions
- Bore Diameter1.7500 in
- Outside Diameter4.2500 in
Details
- MaterialAluminum
- Product TypeJaw Coupling Hubs
- SeriesAL
- UPC_NO698672039642
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)