Motion
L0358MMNK

TB WOODS
L0358MMNK

Jaw Coupling Hub - 8 mm Bore
Mi Item #09621512
MFR #L0358MMNK
Price$11.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L0358MMNK

Jaw Coupling Hub - 8 mm Bore
Mi Item #09621512
MFR #L0358MMNK

Mfr description
L0358MMNK L035X8MM NO KW L-JAW HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.94/each

Specifications

Dimensions

  • Bore Diameter
    8 mm
  • Outside Diameter
    0.6300 in

Details

  • Material
    Sinter Carbon Steel
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)