Motion
L0505/16NKB

TB WOODS
L0505/16NKB

Jaw Coupling Hub - 0.3125 in Bore
Mi Item #09621515
MFR #L0505/16NKB
Price$11.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L0505/16NKB

Jaw Coupling Hub - 0.3125 in Bore
Mi Item #09621515
MFR #L0505/16NKB

Mfr description
L0505/16NKB L050X5/16NK BULK L-JAW HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.94/each

Specifications

Dimensions

  • Bore Diameter
    0.3125 in
  • Outside Diameter
    1.0800 in

Details

  • Product Type
    Jaw Coupling Hubs
  • Series
    L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)