Specifications
Dimensions
- Bore Diameter0.4375 in
- Outside Diameter1.7500 in
Details
- MaterialSinter Carbon Steel
- Product TypeJaw Coupling Hubs
- SeriesL
- UPC_NO698672224260
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)