Specifications
Dimensions
- Outside Diameter2.1000 in
Details
- Jaw TypeStraight
- MaterialBuna-N, Black
- Product TypeJaw Coupling Spiders & Elements
- SeriesL
- UPC_NO698672018067
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)