Specifications
Dimensions
- Bore Diameter0.4375 in
- Outside Diameter2.1100 in
Details
- MaterialSinter Carbon Steel
- Product TypeJaw Coupling Hubs
- SeriesL
- UPC_NO698672224277
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)