1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
L09916MM
Jaw Coupling Hub - 16 mm Bore
MI ITEM #
09621538
MFR #
L09916MM
List Price
$61.74
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
TB WOODS L09916MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
L09916MM
Jaw Coupling Hub - 16 mm Bore
MI ITEM #
09621538
MFR #
L09916MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$61.74
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
L09916MM L099X16MM L-JAW HUB
Specifications
Bore Diameter
16 mm
Outside Diameter
2.5400 in
Series
L
UPC_NO
698672223850
Material
Sinter Carbon Steel
Product Type
Jaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought