Specifications
Dimensions
- Bore Diameter19 mm
- Outside Diameter2.5400 in
Details
- MaterialSinter Carbon Steel
- Product TypeJaw Coupling Hubs
- SeriesL
- UPC_NO698672223874
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)