Motion
L10015MM

TB WOODS
L10015MM

Jaw Coupling Hub - 15 mm Bore
Mi Item #09621543
MFR #L10015MM
Price$94.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L10015MM

Jaw Coupling Hub - 15 mm Bore
Mi Item #09621543
MFR #L10015MM

Mfr description
L10015MM L100X15MM L-JAW HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.11/each

Specifications

Dimensions

  • Bore Diameter
    15 mm

Details

  • Material
    Sinter Carbon Steel
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
  • UPC_NO
    698672223881
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)