Motion
L11019MM

TB WOODS
L11019MM

Jaw Coupling Hub - 19 mm Bore
Mi Item #09621546
MFR #L11019MM
Price$128.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L11019MM

Jaw Coupling Hub - 19 mm Bore
Mi Item #09621546
MFR #L11019MM

Mfr description
L11019MM L110X19MM L-JAW HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.65/each

Specifications

Dimensions

  • Bore Diameter
    19 mm
  • Outside Diameter
    3.3200 in

Details

  • Material
    Sinter Carbon Steel
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
  • UPC_NO
    698672223898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)