1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
L19032MM
Jaw Coupling Hub - 32 mm Bore
MI ITEM #
09621558
MFR #
L19032MM
List Price
$303.13
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
TB WOODS L19032MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
L19032MM
Jaw Coupling Hub - 32 mm Bore
MI ITEM #
09621558
MFR #
L19032MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$303.13
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
L19032MM L190X32MM L-JAW HUB
Specifications
Bore Diameter
32 mm
Outside Diameter
4.5000 in
Series
L
UPC_NO
698672223928
Material
Cast Iron
Product Type
Jaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought