Motion
L2252
Jaw Coupling Hub - Straight Jaw, 2.0000 in Bore
Mi Item #09621561
MFR #L2252
Price$270.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Straight Jaw, 2.0000 in Bore
Mi Item #09621561
MFR #L2252

Mfr description
L2252 L225X2 L-JAW HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.39/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Outside Diameter
    5.0000 in

Details

  • Jaw Type
    Straight
  • Material
    Cast Iron
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
  • UPC_NO
    698672051897
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)