1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
L22548MM
Jaw Coupling Hub - 48 mm Bore
MI ITEM #
09621563
MFR #
L22548MM
Price
$310.96
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
TB WOODS L22548MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
L22548MM
Jaw Coupling Hub - 48 mm Bore
MI ITEM #
09621563
MFR #
L22548MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$310.96
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
48 mm
Outside Diameter
5.0000 in
Details
Material
Cast Iron
Product Type
Jaw Coupling Hubs
Series
L
UPC_NO
698672223959
Overview
Mfr description
L22548MM L225X48MM L-JAW HUB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought