1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
L22550MM
Jaw Coupling Hub - Straight Jaw, 50 mm Bore
MI ITEM #
09621564
MFR #
L22550MM
Your Price
$262.56
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
TB WOODS L22550MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
L22550MM
Jaw Coupling Hub - Straight Jaw, 50 mm Bore
MI ITEM #
09621564
MFR #
L22550MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$262.56
/each
(List
$301.94
)
Qty
Add to Cart
Overview
Mfr description
L22550MM L225X50MM L-JAW HUB
Specifications
Bore Diameter
50 mm
Jaw Type
Straight
Outside Diameter
5.0000 in
Series
L
UPC_NO
698672223966
Material
Cast Iron
Product Type
Jaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data