Specifications
Dimensions
- Bore Diameter55 mm
- Outside Diameter5.0000 in
Details
- MaterialCast Iron
- Product TypeJaw Coupling Hubs
- SeriesL
- UPC_NO698672223973
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)