Motion
L22560MM

TB WOODS
L22560MM

Jaw Coupling Hub - Straight Jaw, 60 mm Bore
Mi Item #09621566
MFR #L22560MM
Price$270.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L22560MM

Jaw Coupling Hub - Straight Jaw, 60 mm Bore
Mi Item #09621566
MFR #L22560MM

Mfr description
L22560MM L225X60MM L-JAW HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.39/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Outside Diameter
    5.0000 in

Details

  • Jaw Type
    Straight
  • Material
    Cast Iron
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
  • UPC_NO
    698672052672
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)