Motion
L2767/16

TB WOODS
L2767/16

Jaw Coupling Hub - 0.4375 in Bore
Mi Item #09621574
MFR #L2767/16
Price$650.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L2767/16

Jaw Coupling Hub - 0.4375 in Bore
Mi Item #09621574
MFR #L2767/16

Mfr description
L2767/16 L276X7/16 L-JAW HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$650.74/each

Specifications

Dimensions

  • Bore Diameter
    0.4375 in
  • Outside Diameter
    6.1800 in

Details

  • Product Type
    Jaw Coupling Hubs
  • Series
    L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)