Specifications
Dimensions
- Bore Diameter1.0000 in
- Outside Diameter2.1100 in
Details
- MaterialStainless Steel
- Product TypeJaw Coupling Hubs
- SeriesSSL
- UPC_NO698672224031
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)