Specifications
Dimensions
- Bore Diameter0.7500 in
- Outside Diameter2.1100 in
Details
- MaterialStainless Steel
- Product TypeJaw Coupling Hubs
- SeriesSSL
- UPC_NO698672224062
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)