1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
SS100118
Jaw Coupling Hub - 1.1250 in Bore
MI ITEM #
09621789
MFR #
SS100118
Price
$321.48
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
TB WOODS SS100118
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
SS100118
Jaw Coupling Hub - 1.1250 in Bore
MI ITEM #
09621789
MFR #
SS100118
Mfr description
SS100118 SS100X1 1/8 L-JAW HUB
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$321
.48
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
1.1250 in
Outside Diameter
2.5400 in
Details
Material
Stainless Steel
Product Type
Jaw Coupling Hubs
Series
SSL
UPC_NO
698672224109
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items