Motion
SS100138

TB WOODS
SS100138

Jaw Coupling Hub - 1.3750 in Bore
Mi Item #09621790
MFR #SS100138
Price$321.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SS100138

Jaw Coupling Hub - 1.3750 in Bore
Mi Item #09621790
MFR #SS100138

Mfr description
SS100138 SS100X1 3/8 L-JAW HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$321.48/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Outside Diameter
    2.5400 in

Details

  • Material
    Stainless Steel
  • Product Type
    Jaw Coupling Hubs
  • Series
    SSL
  • UPC_NO
    698672224116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)