Specifications
Dimensions
- Bore Diameter0.8750 in
- Outside Diameter2.5400 in
Details
- Jaw TypeStraight
- MaterialStainless Steel
- Product TypeJaw Coupling Hubs
- SeriesSSL
- UPC_NO698672224130
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)