1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
SS110118
Jaw Coupling Hub - 1.1250 in Bore
MI ITEM #
09621795
MFR #
SS110118
List Price
$585.70
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
TB WOODS SS110118
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
SS110118
Jaw Coupling Hub - 1.1250 in Bore
MI ITEM #
09621795
MFR #
SS110118
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$585.70
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SS110118 SS110X1 1/8 L-JAW HUB
Specifications
Bore Diameter
1.1250 in
Outside Diameter
1.3600 in
Series
SSL
UPC_NO
698672224161
Material
Stainless Steel
Product Type
Jaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data