Overview
Mfr description
SS1501 SS150X1 L-JAW HUB
Specifications
- Bore Diameter1.0000 in
- Jaw TypeStraight
- Outside Diameter3.7500 in
- SeriesSSL
- UPC_NO698672224192
- MaterialStainless Steel
- Product TypeJaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data