1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
SS150138
Jaw Coupling Hub - Straight Jaw, 1.3750 in Bore
MI ITEM #
09621802
MFR #
SS150138
Price
$700.77
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
TB WOODS SS150138
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
SS150138
Jaw Coupling Hub - Straight Jaw, 1.3750 in Bore
MI ITEM #
09621802
MFR #
SS150138
Mfr description
SS150138 SS150X1 3/8 L-JAW HUB
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$700
.77
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
1.3750 in
Outside Diameter
3.7500 in
Details
Jaw Type
Straight
Material
Stainless Steel
Product Type
Jaw Coupling Hubs
Series
SSL
UPC_NO
698672224239
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items