Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lutze Incorporated
A6012005 SILFLEX®-FBP AWG20/05C

LUTZE SILFLEX® FBP AWG20/05C BLACK
MI ITEM #09626961
MFR #A6012005 SILFLEX®-FBP AWG20/05C

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
A6012005 SILFLEX®-FBP AWG20/05C
  • Flexible Control Cable for Food and Beverage Processing
  • Multi-conductor control cable for machine and handling devices in food, beverage and drug processing applications
  • FDA sanctioned jacket material for direct food contact per 21 CFR
  • Compliant with NFPA 79, Article 12.12
  • Suitable for use in food contact zone, splash zone and non-contact zones
  • Flame retardant per UL 1581 Cable Flame
  • FDA compliance tested per 21 CFR 175.303
  • Phtalate free jacket
  • Low capacitance insulation
  • Easy stripping and easy installation
  • Resistant to most oils and fats
  • Ecolab certified resistance to common cleaning agents and chemicals used in food and beverage washdown procedures
  • Small cable diameter
  • Non-wicking fillers
  • Patent-pending design

Specifications

  • Number of Conductors
    5
  • Copper Wt Lbs 1000 Ft
    16 lbs
  • Voltage
    1000V 90C UL AWM 20886
  • Warranty
    5 years
  • Temperature Range
    -40°C - +90°C static
  • Trademark
    LUTZE SILFLEX®
  • Shielding
    Unshielded
  • Prop 65 Statement
    Compliant with California Propisition 65 Safe Drinking Water and Toxic Enforcement Act of 1989
  • Pack Quantity
    1
  • Outside Diameter
    0.237 in, 6 mm
  • Insulation Material
    Polypropylene
  • Jacket Color
    Black
  • Jacket Material
    Industrial grade phthalate free thermoplastic polymer
  • Conductor Strand
    10/30 bare copper
  • Conductor Marking
    Black with white numbers and one green/yellow ground
  • Conductor Size
    AWG 20
  • Approval Listing Regulations
    21 CFR 175.300, AWM Style 20886, UL 1581 Cable Flame, NFPA 79 12.9, CE, RoHS, REACH
  • Bending Radius
    4 x cable OD
  • Branding
    SILFLEX FBP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought