Overview
Mfr description
A6061004 SILFLEX® M FBP AWG10/04C
- Flexible Motor Cable for Food and Beverage Processing
- Dual-shielded motor supply cable to connect power to 3-phase motors, VFDs and servo devices
- For machine and handling devices in food, beverage and drug processing applications
- Compliant with NFPA 79, Article 12.74
- Suitable for use in food contact zone, splash zone and non-contact zones
- Thermoset XLPE insulation Offers superior electrical values for VFD applications
- Flame retardant per UL 1581 Cable Flame
- FDA compliance tested per 21 CFR 175.365
- Phtalate free jacket
- High protection against electromagnetic interference (EMI)
- Low capacitance insulation
- Resistant to most oils and fats
- Ecolab certified resistance to common cleaning agents and chemicals used in food and beverage washdown procedures
- Non-wicking fillers
- Patent-pending design
Specifications
- Number of Conductors4
- Copper Wt Lbs 1000 Ft183 lbs
- Voltage1000V 90C UL AWM 20886
- Warranty5 years
- Temperature Range-40°C - +90°C static
- TrademarkLUTZE SILFLEX®
- ShieldingFoil tape, tinned copper braid and drain wire
- Prop 65 StatementNot applicable
- Pack Quantity1
- Outside Diameter0.65 in, 16.5 mm
- Insulation MaterialXLPE
- Jacket ColorBlack
- Jacket MaterialIndustrial grade phthalate free thermoplastic polymer
- Conductor Strand105/30 tinned copper
- Conductor MarkingBlack with white numbers and one green/yellow ground
- Conductor SizeAWG 10
- Approval Listing Regulations21 CFR 175.300, AWM Style 20886, UL 1581 Cable Flame, NFPA 79 12.9, CE, RoHS, REACH
- Bending Radius6 x cable OD
- BrandingSILFLEX FBP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data