Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lutze Incorporated
FHM20 HYGIENIC CABLE FITTING METAL

LUTZE FBP Fittings Hygienic Stainless Steel Metric M20
MI ITEM #09627003
MFR #FHM20 HYGIENIC CABLE FITTING METAL

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FHM20 HYGIENIC CABLE FITTING METAL
  • Designed for the demanding requirements of food, beverage, and drug processing applications
  • Made with food contact approved materials in conformance with 21 CFR 177.2602
  • Smooth finish prevents microbial build-up
  • IP69 high-pressure washdown resistance
  • Integrated strain relief
  • Wide sealing and clamping range

Specifications

  • Approval Listing Regulations
    UL Listed
  • Body Material
    Stainless Steel
  • Branding
    FBP Fittings
  • Clamping Range
    0.236-0.472 in, 6-12 mm
  • Intermittent Temperature Range
    -40°C - +150°C / -40°F - +302°F
  • Operating Temperature Range
    -20°C - +100°C / -4°F - +212 °F
  • Pack Quantity
    1
  • Protection Class
    IP69, Type 4X UL50E
  • Seal Material
    EPDM acc. To 21 CFR 177.2600
  • Thread Size
    M20x1.5
  • Thread Standard
    Metric EN 60423
  • Warranty
    5 years
  • Series
    Hygienic Stainless Steel Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text