Motion
FHNPT34
LUTZE FBP Fittings Hygienic Stainless Steel NPT 3/4"
Mi Item #09627008
MFR #FHNPT34
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LUTZE FBP Fittings Hygienic Stainless Steel NPT 3/4"
Mi Item #09627008
MFR #FHNPT34

Mfr description
FHNPT34 HYGIENIC CABLE FITTING METAL
  • Designed for the demanding requirements of food, beverage, and drug processing applications
  • Made with food contact approved materials in conformance with 21 CFR 177.2607
  • Smooth finish prevents microbial build-up
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    NPT 3/4"

Details

  • Approval Listing Regulations
    UL Listed
  • Body Material
    Stainless Steel
  • Branding
    FBP Fittings
  • Clamping Range
    0.472-0.669 in, 12-17 mm
  • Intermittent Temperature Range
    -40°C - +150°C / -40°F - +302°F
  • Operating Temperature Range
    -20°C - +100°C / -4°F - +212 °F
  • Pack Quantity
    1
  • Protection Class
    IP69, Type 4X UL50E
  • Seal Material
    EPDM acc. To 21 CFR 177.2600
  • Series
    Hygienic Stainless Steel NPT
  • Thread Standard
    NPT ANSI B1.20.1
  • Warranty
    5 years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)