Motion
JHW50721A
JHW50721A 4DRW 34IN ROLL CART - BLUE
Mi Item #09660320
MFR #JHW50721A
Price$808.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JHW50721A 4DRW 34IN ROLL CART - BLUE
Mi Item #09660320
MFR #JHW50721A

Mfr description
JHW50721A 4DRW 34IN ROLL CART - BLUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$808.74/each

Specifications

Dimensions

  • Outside Height
    41 in
  • Outside Length
    35 in
  • Outside Width
    17 in

Details

  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)