Motion
NU1019FY

JTEKT KOYO
NU1019FY

Straight, 95 mm ID, 145 mm OD, 24 mm Width
Mi Item #10331623
MFR #NU1019FY
Price$1,194.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
NU1019FY

Straight, 95 mm ID, 145 mm OD, 24 mm Width
Mi Item #10331623
MFR #NU1019FY

Mfr description
NU1019FY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,194.43/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    145 mm
  • Overall Width  
    24 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)