Motion
NU306RC3AG

JTEKT KOYO
NU306RC3AG

Straight, 30 mm ID, 72 mm OD, 19 mm Width
MI ITEM #10331674
MFR #NU306RC3AG
Price$125.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
NU306RC3AG

Straight, 30 mm ID, 72 mm OD, 19 mm Width
MI ITEM #10331674
MFR #NU306RC3AG

Mfr description
NU306RC3AG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.29/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)