Specifications
Dimensions
- Cable Length1.83 m
- Wire Size (AWG)16 AWG
Details
- Connection AMini-Change
- Connection BPigtail
- Coupling StyleThreaded
- Max Current13 A
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)