Motion
114030K12M030

MOLEX INC
114030K12M030

16 AWG
Mi Item #10453580
MFR #114030K12M030
Price$118.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
114030K12M030

16 AWG
Mi Item #10453580
MFR #114030K12M030

Mfr description
114030K12M030 MC 4P M/MFE 3M 16/4 TPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.73/each

Specifications

Dimensions

  • Cable Length
    3 m
  • Wire Size (AWG)
    16 AWG

Details

  • Connection A
    Mini-Change
  • Connection B
    Mini-Change
  • Cordset Type
    Double Ended
  • Coupling Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)