Motion
334T30K26M140A3

MOLEX INC
334T30K26M140A3

12 AWG
MI ITEM #10458708
MFR #334T30K26M140A3
List Price$1,205.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
334T30K26M140A3

12 AWG
MI ITEM #10458708
MFR #334T30K26M140A3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,205.59/each for your price

Overview

Mfr description
334T30K26M140A3 BP C 4P M/MFE TK ST 12

Specifications

  • Cordset Type
    Double Ended
  • Connection A
    M29
  • Connection B
    M29
  • Wire Size (AWG)
    12 AWG
  • Cable Length
    14 m
  • Max Current
    25 A
  • Coupling Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text