Specifications
Dimensions
- Cable Length1.83 m
- Wire Size (AWG)22 AWG
Details
- Connection AMicro-Change (1/2 in - 20 UNF)
- Connection BPigtail
- Coupling StyleThreaded
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)