Specifications
Dimensions
- Cable Length4 m
- Wire Size (AWG)10 AWG
Details
- Connection AM35
- Connection BPigtail
- Cordset TypeSingle Ended
- Coupling StyleThreaded
- Max Current32 A
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)