Specifications
Dimensions
- Cable Length6 m
- Wire Size (AWG)22 AWG
Details
- Connection AM12
- Connection BPigtail
- Cordset TypeSingle Ended
- Coupling StyleThreaded
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)