Motion
NJ318EMAC4

TIMKEN
NJ318EMAC4

Cylindrical Roller Bearing - 90 mm ID, 190 mm OD, 43 mm Width
Mi Item #10499712
MFR #NJ318EMAC4
Price$1,643.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NJ318EMAC4

Cylindrical Roller Bearing - 90 mm ID, 190 mm OD, 43 mm Width
Mi Item #10499712
MFR #NJ318EMAC4

Mfr description
NJ318EMAC4 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,643.15/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    43 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)